Shop All Rigid Clamp Couplings
Ruland
Coupling, Double Disc Clamp, Bore 8x6 mm
Mfr # MDCD25-8-6-A
Zoro # G2397367
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
- Overall Length 34.9 mm
Product Information
- Brand Ruland
- MFR # MDCD25-8-6-A
- Zoro # G2397367
- UPC # 634529084045
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 34.9 mm |
Screw Size (mm) | M3 |
Clearance Dia. (mm) | 25.4 |
Length through Bore | 17.47 mm |
Overall Length (mm) | 34.9 |
Screw Size | M3 |
Length through Bore (mm) | 17.47 |
Hub Dia. | 25.4 mm |
Outside Dia. (mm) | 25.40 |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 1 | 8 mm |
Length Through Bore 1 | 16.6 mm |
Different Bore Sizes | Yes |
Hub Length | 11.8 mm |
Maximum Bore Diameter | 8 mm |
Bore Diameter 2 | 6 mm |
Minimum Bore Diameter | 8 mm |
Screw Thread Size | M3 |
Length Through Bore 2 | 16.6 mm |
Description
Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.3 mm, Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.8 N-m, Hub Length 11.8 mm, Hub Material Aluminum, Dynamic Torque Reversing 1.4 N-m, Coupling Outside Diameter 25.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 16.6 mm, Length Through Bore 2 16.6 mm, Maximum Bore Diameter 8 mm, Minimum Bore Diameter 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z/C3)
- COILHOSE PNEUMATICS Reusable Hose Fitting 3/8" ID x 11/16" OD 1/4" MPT (RM061104)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- RULAND Shaft Collar, 1pc Clamp, Bore 7mm, OD 18mm, Plastic, MCL-7-P (MCL-7-P)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- RULAND Coupling, 4 Beam Clamp, 12mmx3/8in. (MWC30-12MM-3/8"-A)
- Ruland Rigid Clamp Couplings