Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, Bore 5x4 mm
Mfr # MBC15-5-4-A
Zoro # G2369857
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings Aluminum
- Outside Dia. 15 mm
- Overall Length 27.2 mm
Product Information
- Brand Ruland
- MFR # MBC15-5-4-A
- Zoro # G2369857
- UPC # 634529063576
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5mm x 4mm |
Outside Dia. | 15 mm |
Overall Length | 27.2 mm |
Hub Dia. | 15 mm |
Overall Length (mm) | 27 |
Screw Size (mm) | M2 |
Length through Bore | 12.5 mm |
Clearance Dia. (mm) | 15.0 |
Length through Bore (mm) | 12.50 |
Outside Dia. (mm) | 15 |
Screw Size | M2 |
Length Through Bore 2 | 13.1 mm |
Minimum Bore Diameter | 4 mm |
Coupling Outside Diameter | 15 mm |
Hub Length | 8.65 mm |
Bore Diameter 2 | 4 mm |
Screw Thread Size | M2 |
Length Through Bore 1 | 12.5 mm |
Bore Diameter 1 | 5 mm |
Maximum Bore Diameter | 5 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 12.5 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m, Dynamic Torque Reversing 0.63 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.25" OD (5V9254)
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (288-373)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 20 tons, 4" Stroke (HU2004T)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLX-12-12-F)
- RULAND Coupling, Bellows Clamp, 19mmx15mm (MBC41-19-15-A)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- Ruland Rigid Clamp Couplings