Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 3/8x3/8 In
Mfr # BC26-6-6-A
Zoro # G3457422
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 3/8 in
- Rated Torque 250 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1.625 in
Product Information
- Brand Ruland
- MFR # BC26-6-6-A
- Zoro # G3457422
- UPC # 634529062883
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1.625 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1.625 in |
Overall Length (In.) | 2.029 |
Outside Dia. (In.) | 1.625 |
Screw Size (mm) | M4 |
Length through Bore (In.) | 1.000 |
Screw Size | M4 |
Length through Bore | 1.0 in |
Length Through Bore 2 | 0.95 in |
Different Bore Sizes | No |
Bore Diameter 2 | 3/8 in |
Maximum Bore Diameter | 3/8 in |
Bore Diameter 1 | 3/8 in |
Screw Thread Size | M4 |
Minimum Bore Diameter | 3/8 in |
Coupling Outside Diameter | 1.63 in |
Clearance Diameter | 1.63 in |
Hub Length | 0.71 in |
Length Through Bore 1 | 0.95 in |
Description
Motion Control Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Outside Diameter 1.63 in, Maximum Speed 10,000 RPM, Maximum Torque 250 in-lb, Hub Material Aluminum, Overall Length 2 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1.63 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.95 in, Length Through Bore 2 0.95 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 125 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253012, Pressure Line, 5 micron, Outside-In (MF0060372)
- CHICAGO DIE CASTING PULLEY 2X5/8"" (200A6)
- CARLISLE 2600-8MPT-12 Panther Synchronous Belt (2600-8MPT-12)
- GATES Hi-Power II Belts, B104 (B104)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR16-5-5-A)
- RULAND Motion Control Coupling, 6 Beam, 1/2"x12mm, Aluminum, OD 1.500", L 2.250" (FSR24-1/2"-12MM-A)
- RULAND Clamp Oldham Coupling Hub, 24mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-24-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/8 In (OST8-2-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 24x22mm, OD 2.250", L 3.200", Alum (MBCK57-24-22-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- Ruland Motion Control Couplings