Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 3/8x1/4 In
Mfr # BC16-6-4-A
Zoro # G1231526
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 1/4 in
- Rated Torque 60 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 1 in
Product Information
- Brand Ruland
- MFR # BC16-6-4-A
- Zoro # G1231526
- UPC # 634529062647
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 1/4 in |
Outside Dia. | 1 in |
Overall Length | 1.33 in |
Length through Bore | 0.657 in |
Clearance Dia. (In.) | 1.0 in |
Outside Dia. (In.) | 1.000 |
Screw Size (mm) | M3 |
Length through Bore (In.) | 0.657 |
Overall Length (In.) | 1.338 |
Screw Size | M3 |
Length Through Bore 1 | 0.63 in |
Hub Length | 0.47 in |
Clearance Diameter | 1 in |
Screw Thread Size | M3 |
Bore Diameter 2 | 1/4 in |
Bore Diameter 1 | 3/8 in |
Coupling Outside Diameter | 1 in |
Length Through Bore 2 | 0.63 in |
Maximum Bore Diameter | 3/8 in |
Minimum Bore Diameter | 1/4 in |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Coupling Outside Diameter 1 in, Maximum Speed 10,000 RPM, Maximum Torque 60 in-lb, Hub Material Aluminum, Overall Length 1.33 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 1 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 0.63 in, Length Through Bore 2 0.63 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 30 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Extension, 12 In. (4BY79)
- CLIMAX METAL PRODUCTS Step Down Adapter, Clamp On, Bore 7/8" (SDA-087)
- LEESON 0.25 Hp Dc Gearmotor, 83 Rpm, 90 V, 34 Frame, Tenv, M1135114.00 (M1135114.00)
- ENERPAC Repair Kit (RR5013K1)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- RULAND Clamp Oldham Coupling Hub, 24mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-24-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-SS)
- RULAND Coupling, 4 Beam Set Screw, Bore 5 x 3 mm (PSMR16-5-3-A)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- Ruland Motion Control Couplings