Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 1x1/2 In
Mfr # BC32-16-8-A
Zoro # G0417121
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1 in x 1/2 in
- Rated Torque 400 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 2 in
Product Information
- Brand Ruland
- MFR # BC32-16-8-A
- Zoro # G0417121
- UPC # 634529079898
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1 in x 1/2 in |
Outside Dia. | 2 in |
Overall Length | 2.31 in |
Screw Size (mm) | M5 |
Clearance Dia. (In.) | 2 in |
Length through Bore (In.) | 1.157 |
Overall Length (In.) | 2.315 |
Length through Bore | 1.157 in |
Outside Dia. (In.) | 2.000 |
Screw Size | M5 |
Different Bore Sizes | Yes |
Clearance Diameter | 2 in |
Bore Diameter 1 | 1 in |
Hub Length | 0.81 in |
Minimum Bore Diameter | 1/2 in |
Screw Thread Size | M5 |
Maximum Bore Diameter | 1 in |
Bore Diameter 2 | 1/2 in |
Coupling Outside Diameter | 2 in |
Length Through Bore 1 | 1.1 in |
Length Through Bore 2 | 1.1 in |
Description
Motion Control Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1/2 in, Coupling Outside Diameter 2 in, Maximum Speed 10,000 RPM, Maximum Torque 400 in-lb, Hub Material Aluminum, Overall Length 2.31 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 2 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.1 in, Length Through Bore 2 1.1 in, Parallel Misalignment 0.01 in, Bore Type Round, Dynamic Torque Non-Reversing 200 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, K Series, K216PS (K216PS)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933583Q, Pressure Line, 10 micron, Outside-In (MF0059664)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 208-230/460V AC Voltage, 3,540/2,925 Nameplate RPM (HD15P1E)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 3/4-14 Nominal, Quick Connect Coupler x NPTF, Ste (DC1026)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.000", L 2.313", Alum (BCK32-14-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- RULAND Slit Coupling, Clamp, Short, Bores 0.313"x0.250", OD 0.984", Alumimum (RSC16-5-4-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/16x5/32 In (PCR10-3-2.5-A)
- Ruland Motion Control Couplings