Shop All Motion Control Couplings
Ruland
Coupling, Bellows Clamp, Bore 1/4x1/4 In
Mfr # BC12-4-4-A
Zoro # G0339071
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in x 1/4 in
- Rated Torque 40 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 0.75 in
Product Information
- Brand Ruland
- MFR # BC12-4-4-A
- Zoro # G0339071
- UPC # 634529062579
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/4 in x 1/4 in |
Outside Dia. | 0.75 in |
Overall Length | 3.19 in |
Overall Length (In.) | 1.224 |
Length through Bore | 0.598 in |
Outside Dia. (In.) | 0.750 |
Clearance Dia. (In.) | 0.75 in |
Screw Size | M2.5 |
Screw Size (mm) | M2.5 |
Length through Bore (In.) | 0.598 |
Bore Diameter 2 | 1/4 in |
Maximum Bore Diameter | 1/4 in |
Hub Length | 0.41 in |
Coupling Outside Diameter | 0.75 in |
Length Through Bore 1 | 0.57 in |
Minimum Bore Diameter | 1/4 in |
Length Through Bore 2 | 0.57 in |
Screw Thread Size | M2.5 |
Bore Diameter 1 | 1/4 in |
Different Bore Sizes | No |
Clearance Diameter | 0.75 in |
Description
Motion Control Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Outside Diameter 0.75 in, Maximum Speed 10,000 RPM, Maximum Torque 40 in-lb, Hub Material Aluminum, Overall Length 3.19 in, Shaft Locking Type Clamp On, System of Measurement Inch, Clearance Diameter 0.75 in, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 0.57 in, Length Through Bore 2 0.57 in, Parallel Misalignment 0.004 in, Bore Type Round, Dynamic Torque Non-Reversing 20 lb-in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K38PN47)
- DDS Shaft Seal, 65mm I. D., 100mm O. D., 12mm W (6510012TC)
- FESTO Plastic Tubing PEN-10X1, 5-RT (PEN-10X1,5-RT)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EXEF081016)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 10mm, OD 25.4mm, Stainless Steel (MOSC25-10-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Coupling, Bellows Clamp, 25mmx19mm (MBC51-25-19-A)
- RULAND Bellows Coupling (BC50-1 1/2"-30MM-A)
- RULAND Clamp Bellows Cplg, Bores 11x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-11-11-A)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- Ruland Motion Control Couplings