Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 24mmx24mm
Mfr # MBC51-24-24-A
Zoro # G8406395
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 24mm x 24mm
- Material - Couplings Aluminum
- Outside Dia. 50.8 mm
Product Information
- Brand Ruland
- MFR # MBC51-24-24-A
- Zoro # G8406395
- UPC # 634529111635
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 24mm x 24mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Length through Bore (In.) | 1.156 |
Outside Dia. (mm) | 50.8 |
Overall Length (In.) | 2.315 |
Clearance Dia. (mm) | 50.8 |
Overall Length (mm) | 58.70 |
Length through Bore | 29.3 mm |
Screw Size (mm) | M5 |
Length through Bore (mm) | 29.3 |
Screw Size | M5 |
Size | MBC51 |
Clearance Dia. (In.) | 2 in |
Outside Dia. (In.) | 2.000 |
Screw Thread Size | M5 |
Minimum Bore Diameter | 24 mm |
Coupling Outside Diameter | 50.8 mm |
Length Through Bore 2 | 27.9 mm |
Hub Length | 20.55 mm |
Bore Diameter 2 | 24 mm |
Length Through Bore 1 | 27.9 mm |
Bore Diameter 1 | 24 mm |
Different Bore Sizes | No |
Maximum Bore Diameter | 24 mm |
Clearance Diameter | 50.8 mm |
Description
Motion Control Coupling, Bore Diameter 1 24 mm, Bore Diameter 2 24 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6307V, 6300 Series Single Row Deep Groove Ball Bearing (6307V)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA58-050E)
- EATON Flange Kit, 13.41in.Dx27.83in.Hx11.34in.W (DXG-ACC-FR5N12FK)
- ZORO SELECT Filler Breather, Side Mount (24W708)
- RULAND Coupling, 4 Beam Set Screw, 6mmx6mm (PSMR32-6-6-A)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Coupling, One Piece, Bore Dia 50 mm (MCLC-50-50-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-5/8 in. L, 2-1/2 in. dia (2ISCC-137-137KW)
- Ruland Rigid Clamp Couplings