Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 19mmx15mm
Mfr # MBC41-19-15-A
Zoro # G8387933
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 19mm x 15mm
- Material - Couplings Aluminum
- Outside Dia. 41.3 mm
Product Information
- Brand Ruland
- MFR # MBC41-19-15-A
- Zoro # G8387933
- UPC # 634529070024
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 15mm |
Outside Dia. | 41.3 mm |
Overall Length | 50.8 mm |
Length through Bore (mm) | 25.4 |
Clearance Dia. (mm) | 41.3 |
Length through Bore | 25.4 mm |
Length through Bore (In.) | 1.000 |
Outside Dia. (In.) | 1.625 |
Overall Length (mm) | 50.80 |
Clearance Dia. (In.) | 1.625 in |
Overall Length (In.) | 2.029 |
Size | MBC41 |
Outside Dia. (mm) | 41.3 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Coupling Outside Diameter | 41.3 mm |
Different Bore Sizes | Yes |
Minimum Bore Diameter | 15 mm |
Length Through Bore 2 | 24 mm |
Length Through Bore 1 | 24 mm |
Bore Diameter 2 | 15 mm |
Hub Length | 18.05 mm |
Maximum Bore Diameter | 19 mm |
Clearance Diameter | 41.3 mm |
Bore Diameter 1 | 19 mm |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Bore Diameter 1 19 mm, Bore Diameter 2 15 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 6 In (QS 1/2 L 6)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 50 Transparent Yellow (CO PFE4050TYS15X)
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-25-11)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR25-6-6-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPC-19-19-F)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCX-6-6-SS)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- Ruland Rigid Clamp Couplings