Ruland

Coupling, 6 Beam Set Screw, 6mmx5mm


product price: $38.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shaft Locking Type - Couplings 1 Piece Set Screw
  • System of Measurement Metric
  • Bore Dia. 6mm x 5mm
  • Material - Couplings Aluminum
  • Outside Dia. 19.1 mm
See all product information

Product Information

Dimensions

Bore Dia. 6mm x 5mm
Outside Dia. 19.1 mm
Overall Length 31.8 mm
Clearance Dia. (In.) 0.879 in
Size FSMR19
Length through Bore 15.06 mm
Length through Bore (mm) 15.06
Clearance Dia. (mm) 22.33
Outside Dia. (mm) 19.1
Screw Size M4
Overall Length (mm) 31.8
Overall Length (In.) 1.25
Length through Bore (In.) 0.593
Screw Size (mm) M4
Outside Dia. (In.) 0.75
Different Bore Sizes Yes
Length Through Bore 2 15.4 in
Bore Diameter 2 5 mm
Bore Diameter 1 6 mm
Length Through Bore 1 15.4 in
Screw Thread Size M4
Coupling Outside Diameter 19.1 mm

Details

Item Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Set Screw
System of Measurement Metric
Material - Couplings Aluminum
Finish Bright
Max. Temp. Range (F) 225 Degrees
Max. Parallel Misalignment (In.) 0.008 in
Torsional Stiffness (Deg./In.-Lbs.) 0.15
Rated Torque 26 in-lb
Max. Bore (mm) 6 mm
Max. Angular Misalignment 3 Degrees
Min. Bore (mm) 5
Screw Type Set Screw
Setscrew Location 2 (120 Degrees )
Max. Temp. 225 Degrees F
Max. RPM 6,000 RPM
Style 6-Beam Set Screw
Item - Motion Control Couplings Motion Control Coupling
Max. Axial Misalignment (In.) +/-0.005
Torque (In.-Lbs.) 26
Material Aluminum
Application Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance +0.025/-0.000 mm
Screw Material Alloy Steel
Dynamic Torque Non-Reversing 1.47 N-m
Torsional Stiffness 0.75 N-m/Deg
Number of Locking Screws 2
Screw Material Finish Black Oxide
Coupling Material Grade 7075
Maximum Operating Temperature 107 Degrees C
Number of Beams 6
Parallel Misalignment 0.2 mm
Axial Motion 0.13 mm
Coupling Material Aluminum
Minimum Operating Temperature -40 Degrees C
Shaft Locking Type Set Screw
Moment of Inertia 0.000001037 kgf/m sq
Maximum Speed 6,000 RPM
Features Balanced Design for Reduced Vibration
For Environment Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish Bright
For Misalignment Type Angular, Axial, Parallel
Fastener Tightening Torque 1.76 N-m
Series FSMR
Angular Misalignment 3 Degrees
Shaft Tolerance +0.000/-0.013 mm
Maximum Torque 2.94 N-m
Bore Type Round
Zero Backlash Yes
Dynamic Torque Reversing 0.74 N-m
Full Bearing Support Required Yes
Included Screws (2) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.94 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.