Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 3/8in.x 3/8in.
Mfr # FSR16-6-6-A
Zoro # G7837191
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 1 in
- Overall Length 1 1/2 in
Product Information
- Brand Ruland
- MFR # FSR16-6-6-A
- Zoro # G7837191
- UPC # 634529011553
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1 in |
Overall Length | 1 1/2 in |
Length through Bore | 0.704 in |
Length through Bore (mm) | 17.87 |
Clearance Dia. (mm) | 41.71 |
Length through Bore (In.) | 0.704 |
Overall Length (In.) | 1.5 |
Size | FSR16 |
Screw Size | M5 |
Outside Dia. (In.) | 1 |
Outside Dia. (mm) | 25.4 |
Screw Size (mm) | M5 |
Clearance Dia. (In.) | 1.642 in |
Overall Length (mm) | 38.1 |
Bore Diameter 1 | 3/8 in |
Bore Diameter 2 | 3/8 in |
Length Through Bore 2 | 0.7 mm |
Screw Thread Size | M5 |
Coupling Outside Diameter | 1 in |
Different Bore Sizes | No |
Length Through Bore 1 | 0.7 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 10.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- ZORO SELECT Dipper, 1 L, 44 1/2 in, White (106505)
- TOLCO Model 942 Pump-Up Sprayer, 2 qt (150300)
- GAST Muffler Sp Ac434 (AC434)
- RULAND Coupling, Bellows Clamp, Bore 25x16 mm (MBC51-25-16-A)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S)
- Ruland Couplings, Collars, & Adapters