Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 1/2in.x 1/2in.
Mfr # FSR24-8-8-A
Zoro # G8248597
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 1.5 in
- Overall Length 2 1/4 in
Product Information
- Brand Ruland
- MFR # FSR24-8-8-A
- Zoro # G8248597
- UPC # 634529011713
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 1/2 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Length through Bore (In.) | 1.042 |
Overall Length (In.) | 2.25 |
Clearance Dia. (mm) | 41.71 |
Overall Length (mm) | 57.2 |
Outside Dia. (In.) | 1.5 |
Length through Bore (mm) | 26.47 |
Clearance Dia. (In.) | 1.642 in |
Screw Size | M6 |
Size | FSR24 |
Screw Size (mm) | M6 |
Length through Bore | 1.042 in |
Outside Dia. (mm) | 38.1 |
Length Through Bore 1 | 1.1 mm |
Bore Diameter 2 | 1/2 in |
Coupling Outside Diameter | 1 1/2 in |
Length Through Bore 2 | 1.1 mm |
Different Bore Sizes | No |
Screw Thread Size | M6 |
Bore Diameter 1 | 1/2 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 110 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 34.48 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG END PERFORMANCE KOUL TOOLS IMPROVED EZ-ON HOSE PRESS (41335)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.8 GPM (1070047)
- LOC-LINE BSPT Connector, 1/4In, PK50 (49438)
- WILKERSON Bowl W/Bowl Guard and Flex Drain (FRP-95-014)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 50 mm (MCLC-50-50-F)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-F)
- Ruland Couplings, Collars, & Adapters