Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In
Mfr # FCR24-12-12-A
Zoro # G1420736
original price:
$112.10
12% off
new price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 3/4 in
- Rated Torque 80 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.5 in
Product Information
- Brand Ruland
- MFR # FCR24-12-12-A
- Zoro # G1420736
- UPC # 634529008560
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 3/4 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Outside Dia. (In.) | 1.500 |
Clearance Dia. (In.) | 1.642 in |
Length through Bore (In.) | 1.125 |
Screw Size | M5 |
Screw Size (mm) | M5 |
Overall Length (In.) | 2.25 |
Length through Bore | 1.125 in |
Different Bore Sizes | No |
Bore Diameter 2 | 3/4 in |
Coupling Outside Diameter | 1 1/2 in |
Screw Thread Size | M5 |
Length Through Bore 2 | 1.1 in |
Bore Diameter 1 | 3/4 in |
Length Through Bore 1 | 1.1 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 40.6in OC (1930V400)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- DODGE 1610 X 3/4 Keyway Taper Locking Bushing (1610-3/4)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 5/32 In (PCR12-4-2.5-A)
- RULAND Oldham Coupling Disk, 36/57 OD, PEEK (OD36/57-PEK)
- RULAND Coupling, 4 Beam Clamp, Bore 3 x 3 mm (PCMR13-3-3-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/16x5/32 In (PCR10-3-2.5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 24x22mm, OD 2.250", L 3.200", Alum (MBCK57-24-22-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- Ruland Couplings, Collars, & Adapters