Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 3/4 x 1/2 In
Mfr # FCR24-12-8-SS
Zoro # G3395357
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1.5 in
- Overall Length 2 1/4 in
Product Information
- Brand Ruland
- MFR # FCR24-12-8-SS
- Zoro # G3395357
- UPC # 634529041000
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in x 1/2 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Outside Dia. (In.) | 1.500 |
Length through Bore | 1.125 in |
Clearance Dia. (In.) | 1.642 in |
Screw Size (mm) | M6 |
Overall Length (In.) | 2.25 |
Screw Size | M6 |
Length through Bore (In.) | 1.125 |
Screw Thread Size | M6 |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 1 | 3/4 in |
Different Bore Sizes | Yes |
Bore Diameter 2 | 1/2 in |
Length Through Bore 1 | 1.1 in |
Length Through Bore 2 | 1.1 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 145 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 22.22 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 20Q60H56 TIGEAR-2 REDUCER (20Q60H56 TIGEAR-2 REDUCER)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-13)
- TIMKEN TRB Single Cone PwrDense <4 OD, NP722065-2 (NP722065-2)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-1/2 in x 7/8 in W Roller (2140112000)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLX-20-20-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC25-6-6-A)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (PCMR29-6-6-A)
- ANVIL 134 12 GAL HVY DUTY BEAM CLAMP (0500315197)
- Ruland Couplings, Collars, & Adapters