Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 3/16x3/16 In
Mfr # FCR12-3-3-A
Zoro # G3315191
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/16 in x 3/16 in
- Material - Couplings Aluminum
- Outside Dia. 0.75 in
Product Information
- Brand Ruland
- MFR # FCR12-3-3-A
- Zoro # G3315191
- UPC # 634529008348
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/16 in x 3/16 in |
Outside Dia. | 0.75 in |
Overall Length | 1 1/4 in |
Screw Size (mm) | M3 |
Overall Length (In.) | 1.25 |
Outside Dia. (In.) | 0.750 |
Screw Size | M3 |
Clearance Dia. (In.) | 0.879 in |
Length through Bore (In.) | 0.625 |
Length through Bore | 0.625 in |
Bore Diameter 2 | 3/16 in |
Coupling Outside Diameter | 3/4 in |
Length Through Bore 2 | 0.6 in |
Length Through Bore 1 | 0.6 in |
Screw Thread Size | M3 |
Bore Diameter 1 | 3/16 in |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 26 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 6.58 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6205 2RSNR JEM)
- MILTON INDUSTRIES $BODY Fem M-Style 1/4" (MIS-715)
- RULAND Coupling, One Piece, Bore Dia 1 1/8 In (CLC-18-18-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPX-20-16-F)
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3mm (MWC15-3/16"-3MM-A)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-062-S)
- Ruland Rigid Clamp Couplings