Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In
Mfr # FCR12-4-3-A
Zoro # G1708253
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in x 3/16 in
- Rated Torque 26 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 0.75 in
Product Information
- Brand Ruland
- MFR # FCR12-4-3-A
- Zoro # G1708253
- UPC # 634529008355
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/4 in x 3/16 in |
Outside Dia. | 0.75 in |
Overall Length | 1 1/4 in |
Clearance Dia. (In.) | 0.879 in |
Length through Bore | 0.625 in |
Overall Length (In.) | 1.25 |
Length through Bore (In.) | 0.625 |
Screw Size (mm) | M3 |
Outside Dia. (In.) | 0.750 |
Screw Size | M3 |
Length Through Bore 1 | 0.6 in |
Bore Diameter 1 | 1/4 in |
Length Through Bore 2 | 0.6 in |
Screw Thread Size | M3 |
Coupling Outside Diameter | 3/4 in |
Different Bore Sizes | Yes |
Bore Diameter 2 | 3/16 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 26 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 6.58 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932623Q, Pressure Line, 5 micron, Outside-In (MF0059616)
- FESTO Push-In Fitting QB-1/8-5/32-U (QB-1/8-5/32-U)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4X 2 in X 1 in, Grade Ms (BRSRX17MS)
- RULAND Coupling, 4 Beam Clamp, Bore 3 x 3 mm (PCMR13-3-3-A)
- RULAND Oldham Coupling Disk, 36/57 OD, PEEK (OD36/57-PEK)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-AT)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 5/32 In (PCR12-4-2.5-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 14x14mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-14-14-A)
- Ruland Couplings, Collars, & Adapters