Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In
Mfr # FCR20-8-8-A
Zoro # G0899911
original price:
$111.93
13% off
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 1/2 in
- Rated Torque 50 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.25 in
Product Information
- Brand Ruland
- MFR # FCR20-8-8-A
- Zoro # G0899911
- UPC # 634529008515
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 1/2 in |
Outside Dia. | 1.25 in |
Overall Length | 1 3/4 in |
Outside Dia. (In.) | 1.250 |
Overall Length (In.) | 1.75 |
Length through Bore (In.) | 0.875 |
Clearance Dia. (In.) | 1.459 in |
Length through Bore | 0.875 in |
Screw Size | M5 |
Screw Size (mm) | M5 |
Bore Diameter 1 | 1/2 in |
Length Through Bore 1 | 0.8 in |
Screw Thread Size | M5 |
Bore Diameter 2 | 1/2 in |
Coupling Outside Diameter | 1 1/4 in |
Different Bore Sizes | No |
Length Through Bore 2 | 0.8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 3/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 13.89 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Speed Sub Assembly (P146-030-0029)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-7/16 In (ER-39)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCPK208-24)
- BESTORQ 8M Timing Belts, 1280-8M-30 (1280-8M-30)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Clamp Bellows Cplg, Bores 17x17mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-17-17-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 5/32 In (PCR12-4-2.5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-A)
- Ruland Couplings, Collars, & Adapters