Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 8mmx8mm
Mfr # FCMR25-8-8-SS
Zoro # G7808604
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 8mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Product Information
- Brand Ruland
- MFR # FCMR25-8-8-SS
- Zoro # G7808604
- UPC # 634529043479
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Length through Bore | 17.87 mm |
Length through Bore (mm) | 17.87 |
Overall Length (mm) | 38.1 |
Clearance Dia. (mm) | 28.37 |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1 |
Overall Length (In.) | 1.5 |
Size | FCMR25 |
Outside Dia. (mm) | 25.4 |
Length through Bore (In.) | 0.704 |
Clearance Dia. (In.) | 1.117 in |
Screw Size | M4 |
Length Through Bore 2 | 18.3 mm |
Coupling Outside Diameter | 25.4 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 18.3 mm |
Bore Diameter 2 | 8 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass D1=M40X1, 5, D=51, Form:B With Reflector, Thermoplastic (K0445.2514015)
- PIX Vbelt 5/8X94 Fhp (B91/5L940)
- DDS Shaft Seal, 25 x 37 x 7 mm., SC, Nitrile Rubber (25377SC)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPX-16-12-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- RULAND Coupling, Set Screw Type, Bore 5/16 In (SCX-5-5-F)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- Ruland Rigid Clamp Couplings