Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 6mmx6mm
Mfr # FCMR25-6-6-SS
Zoro # G8077657
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 6mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Product Information
- Brand Ruland
- MFR # FCMR25-6-6-SS
- Zoro # G8077657
- UPC # 634529043424
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Clearance Dia. (In.) | 1.117 in |
Screw Size (mm) | M4 |
Screw Size | M4 |
Length through Bore | 17.87 mm |
Length through Bore (mm) | 17.87 |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 25.4 |
Outside Dia. (In.) | 1 |
Overall Length (In.) | 1.5 |
Length through Bore (In.) | 0.704 |
Clearance Dia. (mm) | 28.37 |
Size | FCMR25 |
Different Bore Sizes | No |
Length Through Bore 2 | 18.3 mm |
Bore Diameter 1 | 6 mm |
Screw Thread Size | M4 |
Coupling Outside Diameter | 25.4 mm |
Length Through Bore 1 | 18.3 mm |
Bore Diameter 2 | 6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.68 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.33 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1.5 x 155in PL, T310 (1550H150)
- PARKER Hydraulic Hose Fitting, Brass, 9/16"-18 (30682-6-6B)
- DAYTON A86 V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (6L318)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 11A, ULType1 (KDRAA4H2E01)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Coupling, 4 Beam Clamp, 12mmx9mm (PCMR32-12-9-A)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-SS)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- RULAND Coupling, Two Piece, 1-3/16in.x1in. (SPC-19-16-F)
- DAYTON Coupling, Rigid Steel (3ZN46)
- Ruland Couplings, Collars, & Adapters