Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 6mmx5mm
Mfr # FCMR16-6-5-SS
Zoro # G8240111
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 6mm x 5mm
- Material - Couplings Stainless Steel
- Outside Dia. 15.9 mm
Product Information
- Brand Ruland
- MFR # FCMR16-6-5-SS
- Zoro # G8240111
- UPC # 634529043158
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 5mm |
Outside Dia. | 15.9 mm |
Overall Length | 25.4 mm |
Length through Bore (mm) | 12 |
Overall Length (In.) | 1 |
Length through Bore | 12.0 mm |
Screw Size (mm) | M2.5 |
Clearance Dia. (In.) | 0.796 in |
Length through Bore (In.) | 0.472 |
Size | FCMR16 |
Overall Length (mm) | 25.4 |
Outside Dia. (mm) | 15.9 |
Clearance Dia. (mm) | 20.22 |
Screw Size | M2.5 |
Outside Dia. (In.) | 0.625 |
Bore Diameter 1 | 6 mm |
Length Through Bore 2 | 12.3 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 15.9 mm |
Length Through Bore 1 | 12.3 mm |
Screw Thread Size | M2.5 |
Bore Diameter 2 | 5 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.04 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.28 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 12.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 60 Teeth, Length 22.5 In (1DHK8)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-03AS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (CB242812)
- BESTORQ Aftermarket Encore EW36FS481V (Deck 36" Blade) Walk Behind Mower Replacement Belt, A78LG (A78LG)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- Ruland Rigid Clamp Couplings