Ruland

Coupling, 6 Beam Clamp, 3/8in.x 3/8in.


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shaft Locking Type - Couplings 1 Piece Clamp
  • System of Measurement Inch
  • Bore Dia. 3/8 in x 3/8 in
  • Material - Couplings Aluminum
  • Outside Dia. 1.5 in
See all product information

Product Information

Dimensions

Bore Dia. 3/8 in x 3/8 in
Outside Dia. 1.5 in
Overall Length 2 1/4 in
Outside Dia. (In.) 1.5
Screw Size (mm) M5
Length through Bore (In.) 1.042
Clearance Dia. (mm) 41.71
Overall Length (In.) 2.25
Length through Bore 1.042 in
Overall Length (mm) 57.2
Length through Bore (mm) 26.47
Screw Size M5
Size FCR24
Clearance Dia. (In.) 1.642 in
Outside Dia. (mm) 38.1
Different Bore Sizes No
Bore Diameter 1 3/8 in
Length Through Bore 2 1.1 in
Coupling Outside Diameter 1 1/2 in
Length Through Bore 1 1.1 in
Bore Diameter 2 3/8 in
Screw Thread Size M5

Details

Item Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Clamp
System of Measurement Inch
Material - Couplings Aluminum
Finish Bright
Item - Motion Control Couplings Motion Control Coupling
Torque (In.-Lbs.) 120
Max. Axial Misalignment (In.) +/-0.015
Max. Bore (In.) 0.375 in
Screw Type Cap Screw
Torsional Stiffness (Deg./In.-Lbs.) 0.022
Material Aluminum
Max. RPM 6,000 RPM
Style 6-Beam Clamp
Max. Angular Misalignment 3 Degrees
Max. Parallel Misalignment (In.) 0.03 in
Rated Torque 120 in-lb
Max. Temp. Range (F) 225 Degrees
Max. Temp. 225 Degrees F
Min. Bore (In.) 0.375 in
Application Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance +0.001/-0.000 in
Screw Material Alloy Steel with Nypatch
Minimum Operating Temperature -40 Degrees F
Dynamic Torque Reversing 30 lb-in
For Environment Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion 0.015 in
Maximum Torque 120 in-lb
Number of Beams 6
Dynamic Torque Non-Reversing 60 lb-in
Coupling Material Finish Bright
Bore Type Round
Zero Backlash Yes
Maximum Operating Temperature 225 Degrees F
Shaft Locking Type Clamp On
For Misalignment Type Angular, Axial, Parallel
Screw Material Finish Black Oxide
Included Screws (2) Hex Socket Cap Screw
Parallel Misalignment 0.03 in
Maximum Speed 6,000 RPM
Series FCR
Fastener Tightening Torque 9.5 N-m
Angular Misalignment 3 Degrees
Features Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material Aluminum
Moment of Inertia 0.1023 lb-in sq
Coupling Material Grade 7075
Shaft Tolerance +0.0000/-0.0005 in
Full Bearing Support Required Yes
Torsional Stiffness 45.45 in-lb/Deg
Number of Locking Screws 2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 120 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 45.45 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.