Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 15mmx15mm
Mfr # FCMR32-15-15-A
Zoro # G8324784
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 15mm x 15mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Product Information
- Brand Ruland
- MFR # FCMR32-15-15-A
- Zoro # G8324784
- UPC # 634529007976
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 15mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Length through Bore (mm) | 20.82 |
Outside Dia. (mm) | 31.8 |
Overall Length (In.) | 1.75 |
Screw Size | M5 |
Clearance Dia. (In.) | 1.459 in |
Length through Bore (In.) | 0.82 |
Clearance Dia. (mm) | 37.06 |
Size | FCMR32 |
Length through Bore | 20.82 mm |
Outside Dia. (In.) | 1.25 |
Screw Size (mm) | M5 |
Overall Length (mm) | 44.5 |
Length Through Bore 2 | 21.4 mm |
Bore Diameter 2 | 15 mm |
Screw Thread Size | M5 |
Different Bore Sizes | No |
Length Through Bore 1 | 21.4 mm |
Coupling Outside Diameter | 31.8 mm |
Bore Diameter 1 | 15 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12F)
- POWERDRIVE 1" Sheave 4.95" OD (BK52-1)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K870)
- CAMOZZI Male Connector, 5/16" OD X 1/8" NPT (P6510 05-02)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-SS)
- RULAND Coupling, Set Screw Type, Bore 5/16 In (SCX-5-5-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- Ruland Rigid Clamp Couplings