Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 14mmx11mm
Mfr # FCMR38-14-11-SS
Zoro # G7972666
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 14mm x 11mm
- Material - Couplings Stainless Steel
- Outside Dia. 38.1 mm
Product Information
- Brand Ruland
- MFR # FCMR38-14-11-SS
- Zoro # G7972666
- UPC # 634529043851
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 11mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Screw Size | M6 |
Overall Length (In.) | 2.25 |
Clearance Dia. (In.) | 1.642 in |
Size | FCMR38 |
Length through Bore (mm) | 26.47 |
Clearance Dia. (mm) | 41.71 |
Length through Bore | 26.47 mm |
Outside Dia. (In.) | 1.5 |
Length through Bore (In.) | 1.042 |
Screw Size (mm) | M6 |
Overall Length (mm) | 57.2 |
Outside Dia. (mm) | 38.1 |
Minimum Bore Diameter | 11 mm |
Bore Diameter 1 | 14 mm |
Bore Diameter 2 | 11 mm |
Coupling Outside Diameter | 38.1 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 27.3 mm |
Screw Thread Size | M6 |
Length Through Bore 1 | 27.3 mm |
Details
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 4/B111 114Inch Outside Length, 4 Ribs (4RB111)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 10.40" OD (1003C)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X56X8 CRW1 R)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-SS)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 4-1/2in.L, 2-3/4in.dia, S (RC-175-KW)
- Ruland Couplings, Collars, & Adapters