Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 12mmx6mm
Mfr # FCMR25-12-6-SS
Zoro # G8063693
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Product Information
- Brand Ruland
- MFR # FCMR25-12-6-SS
- Zoro # G8063693
- UPC # 634529043394
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Length through Bore (mm) | 17.87 |
Size | FCMR25 |
Length through Bore | 17.87 mm |
Clearance Dia. (In.) | 1.117 in |
Outside Dia. (In.) | 1 |
Length through Bore (In.) | 0.704 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Clearance Dia. (mm) | 28.37 |
Outside Dia. (mm) | 25.4 |
Screw Thread Size | M4 |
Length Through Bore 1 | 18.3 mm |
Bore Diameter 2 | 6 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 1 | 12 mm |
Length Through Bore 2 | 18.3 mm |
Details
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Instant Rev Motor, 1/4 HP, 1725 RPM, 115 V (5KC35GNA488)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (QS 25 MM 1500)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6003ZZC3/L627)
- BREEZE Hose Clamp, HD, SAE 28,410SS, PK10 (200 28 H)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 1/2in. (FSR24-10-8-A)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- ANVIL 134 9 GAL HVY DUTY BEAM CLAMP (0500315163)
- Ruland Couplings, Collars, & Adapters