Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Clamp, 10mmx10mm
Mfr # FCMR38-10-10-A
Zoro # G7874167
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Product Information
- Brand Ruland
- MFR # FCMR38-10-10-A
- Zoro # G7874167
- UPC # 634529008034
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Screw Size | M5 |
Length through Bore | 26.47 mm |
Clearance Dia. (mm) | 41.71 |
Outside Dia. (mm) | 38.1 |
Overall Length (In.) | 2.25 |
Overall Length (mm) | 57.2 |
Clearance Dia. (In.) | 1.642 in |
Screw Size (mm) | M5 |
Outside Dia. (In.) | 1.5 |
Size | FCMR38 |
Length through Bore (mm) | 26.47 |
Length through Bore (In.) | 1.042 |
Different Bore Sizes | No |
Coupling Outside Diameter | 38.1 mm |
Screw Thread Size | M5 |
Bore Diameter 1 | 10 mm |
Length Through Bore 2 | 27.3 mm |
Length Through Bore 1 | 27.3 mm |
Bore Diameter 2 | 10 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 13.56 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 6.25 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLI VIBRATOR OLI Vibrators, Standard Electric Vibrator, 3600RPM, Single Phase, 60HZ, 115V, 2Pole (MVE 160/2M)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- DAYTON Motor Start Capacitor, 21-25 MFD, Round (6FLU1)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- RULAND Coupling, One Piece, Bore Dia 1/8 In (CLX-2-2-A)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- ANVIL 134 4 BLK STL HV DTY BEAM CLP (0500016183)
- Ruland Rigid Clamp Couplings