Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Set Screw, Bore 5 x 3 mm
Mfr # PSMR16-5-3-A
Zoro # G1591825
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 5mm x 3mm
- Rated Torque 12 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 15.9 mm
Product Information
- Brand Ruland
- MFR # PSMR16-5-3-A
- Zoro # G1591825
- UPC # 634529032923
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5mm x 3mm |
Outside Dia. | 15.9 mm |
Overall Length | 20.3 mm |
Screw Size (mm) | M3 |
Screw Size | M3 |
Overall Length (mm) | 20.30 |
Outside Dia. (mm) | 15.90 |
Outside Dia. (In.) | 0.625 |
Length through Bore | 10.15 mm |
Overall Length (In.) | 0.80 |
Clearance Dia. (mm) | 15.9 |
Length through Bore (mm) | 10.15 |
Length through Bore (In.) | 0.400 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 9.6 mm |
Coupling Outside Diameter | 15.9 mm |
Length Through Bore 1 | 9.6 mm |
Bore Diameter 2 | 3 mm |
Screw Thread Size | M3 |
Bore Diameter 1 | 5 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.36 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.21 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SZF-11/16" (SZF-11/16")
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1075 RPM, 208-230V, TEAO (FE1026SU)
- BESTORQ Aftermarket Ariens / Gravely 992035 PM250Z (PTO to 50" Deck) Zero Turn Mower Replacement Belt, B124 (B124)
- LUBRIMATIC Lithium Grease 14 oz (11315)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Motion Control Coupling, 4 Beam, 9mmx1/4", 303 SS, OD 1.125", L 1.500" (PCR18-9MM-1/4"-SS)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-A)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- Ruland Motion Control Couplings