Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Set Screw, Bore 10x10 mm
Mfr # PSMR25-10-10-A
Zoro # G1247434
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 10mm x 10mm
- Rated Torque 30 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 25.4 mm
Product Information
- Brand Ruland
- MFR # PSMR25-10-10-A
- Zoro # G1247434
- UPC # 634529039175
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 25.4 mm |
Overall Length | 31.8 mm |
Outside Dia. (In.) | 1.000 |
Screw Size | M4 |
Outside Dia. (mm) | 25.40 |
Overall Length (mm) | 31.80 |
Length through Bore (mm) | 15.90 |
Clearance Dia. (mm) | 25.4 |
Overall Length (In.) | 1.25 |
Length through Bore (In.) | 0.625 |
Length through Bore | 15.9 mm |
Screw Size (mm) | M4 |
Coupling Outside Diameter | 25.4 mm |
Different Bore Sizes | No |
Length Through Bore 1 | 14.7 mm |
Screw Thread Size | M4 |
Length Through Bore 2 | 14.7 mm |
Bore Diameter 2 | 10 mm |
Bore Diameter 1 | 10 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.39 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- CAMPBELL HAUSFELD Belt (BT013101AV)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FF491-3)
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In (BC26-12-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR12-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.250", L 3.200", Alum (BCK36-12-8-A)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- RULAND Clamp Bellows Cplg, Bores 11x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-11-11-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- Ruland Motion Control Couplings