Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Set Screw, Bore 10 x 8 mm
Mfr # PSMR25-10-8-A
Zoro # G1852803
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 10mm x 8mm
- Rated Torque 30 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 25.4 mm
Product Information
- Brand Ruland
- MFR # PSMR25-10-8-A
- Zoro # G1852803
- UPC # 634529091746
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10mm x 8mm |
Outside Dia. | 25.4 mm |
Overall Length | 31.8 mm |
Length through Bore (mm) | 15.90 |
Clearance Dia. (mm) | 25.4 |
Length through Bore | 15.9 mm |
Screw Size (mm) | M4 |
Outside Dia. (mm) | 25.40 |
Overall Length (In.) | 1.25 |
Outside Dia. (In.) | 1.000 |
Length through Bore (In.) | 0.625 |
Screw Size | M4 |
Overall Length (mm) | 31.80 |
Length Through Bore 1 | 14.7 mm |
Bore Diameter 2 | 8 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 14.7 mm |
Screw Thread Size | M4 |
Bore Diameter 1 | 10 mm |
Coupling Outside Diameter | 25.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.39 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (RA100RRB)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-612)
- SEW EURODRIVE 106RPM 3PH 1HP 230/460V-AC GEARMOTOR (SA47/T DRN80M4)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 6 In Stroke (218-348)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- RULAND Clamp Oldham Coupling Hub, 24mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-24-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 14x14mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-14-14-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- Ruland Couplings, Collars, & Adapters