Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 3/32inx 3/32in
Mfr # PSR6-1.5-1.5-A
Zoro # G7914681
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/32 in x 3/32 in
- Material - Couplings Aluminum
- Outside Dia. 0.375 in
Product Information
- Brand Ruland
- MFR # PSR6-1.5-1.5-A
- Zoro # G7914681
- UPC # 634529034293
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/32 in x 3/32 in |
Outside Dia. | 0.375 in |
Overall Length | 9/16 in |
Clearance Dia. (In.) | 1.25 in |
Outside Dia. (mm) | 9.5 |
Length through Bore | 0.235 in |
Screw Size (mm) | M2 |
Screw Size | M2 |
Clearance Dia. (mm) | 31.8 |
Length through Bore (mm) | 5.97 |
Outside Dia. (In.) | 0.375 in |
Length through Bore (In.) | 0.235 |
Overall Length (mm) | 14.3 |
Overall Length (In.) | 0.563 |
Size | PSR6 |
Length Through Bore 2 | 0.3 in |
Maximum Bore Diameter | 3/32 in |
Length Through Bore 1 | 0.3 in |
Different Bore Sizes | No |
Bore Diameter 2 | 3/32 in |
Screw Thread Size | M2 |
Bore Diameter 1 | 3/32 in |
Minimum Bore Diameter | 3/32 in |
Coupling Outside Diameter | 3/8 in |
Details
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/32 in, Bore Diameter 2 3/32 in, Coupling Material Aluminum, Coupling Outside Diameter 3/8 in, Maximum Speed 6,000 RPM, Maximum Torque 5.5 in-lb, Axial Motion 0.005 in, Overall Length 9/16 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 0.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2504A10A, Return Line, 10 micron, Inside-Out (MF0063495)
- GATES Predator PowerBand Belts, 5/5VP850 (5/5VP850)
- LOC-LINE Hose Segment, 1/4 In Dia, 25 ft (49420)
- TIMKEN TRB Metric Assembly 4-8 OD, 30213-9X070 (30213-9X070)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR20-8-6-SS)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 1/2in. (FSR24-10-8-A)
- RULAND Coupling, One Piece, Bore Dia 1/8 In (CLX-2-2-A)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, 4 Beam Set Screw, 5mmx4mm (MWS15-5-4-SS)
- DAYTON Coupling, Rigid Steel (6L017)
- Ruland Rigid Clamp Couplings