Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 10mmx6mm
Mfr # PSMR32-10-6-SS
Zoro # G7921191
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 10mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Product Information
- Brand Ruland
- MFR # PSMR32-10-6-SS
- Zoro # G7921191
- UPC # 634529050743
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 6mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Length through Bore (In.) | 0.67 |
Size | PSMR32 |
Screw Size | M6 |
Overall Length (mm) | 38.1 |
Screw Size (mm) | M6 |
Outside Dia. (mm) | 31.8 mm |
Length through Bore | 17.02 mm |
Length through Bore (mm) | 17.02 |
Outside Dia. (In.) | 1.25 |
Overall Length (In.) | 1.5 |
Clearance Dia. (In.) | 1.125 in |
Clearance Dia. (mm) | 28.6 |
Length Through Bore 1 | 17.6 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 10 mm |
Screw Thread Size | M6 |
Coupling Outside Diameter | 31.8 mm |
Bore Diameter 2 | 6 mm |
Length Through Bore 2 | 17.6 mm |
Details
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 4473M15 DAndD Powerdrive 3M Single Replacement Timing Belt (447-3M-15-DD)
- ACME AUTOMOTIVE 1/4Industrial Ball Swivel Ind Interchange (15-04BS)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX270, 1 Stage, Wheeled, 20 CFM @90 PSI (MP-9010G)
- FLEXI HINGE Check Valve, 6", Carbon Steel, MPT I/O (H6-502M-1320)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- CLIMAX METAL PRODUCTS RigidSftCplg, TwoPcClpRecessScw, 2-1/4in.L (2CC-062-062)
- Ruland Couplings, Collars, & Adapters