Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 3/8 x 5/16 In
Mfr # PCR16-6-5-A
Zoro # G2859001
original price:
$63.33
10% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 5/16 in
- Rated Torque 30 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1 in
Product Information
- Brand Ruland
- MFR # PCR16-6-5-A
- Zoro # G2859001
- UPC # 634529032619
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 5/16 in |
Outside Dia. | 1 in |
Overall Length | 1 1/4 in |
Screw Size (mm) | M4 |
Length through Bore (mm) | 15.90 |
Clearance Dia. (mm) | 25.4 |
Outside Dia. (mm) | 25.40 |
Screw Size | M4 |
Outside Dia. (In.) | 1.000 |
Length through Bore (In.) | 0.625 |
Length through Bore | 0.625 in |
Overall Length (In.) | 1.25 |
Overall Length (mm) | 31.80 |
Length Through Bore 1 | 0.6 in |
Coupling Outside Diameter | 1 in |
Screw Thread Size | M4 |
Length Through Bore 2 | 0.6 in |
Bore Diameter 1 | 3/8 in |
Bore Diameter 2 | 5/16 in |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 30 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 5 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- TERRE PRODUCTS Toro 99-3621 Exmark 99-3621 Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (32400150)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 22mm Roller Dia., 12mm Roller Width (KR22 PP)
- CLESCO 3/8 ID X 1/2 Od X 1 Oal Steel Reducer Bushing, Pk3 (SRB-060816X3)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-AT)
- RULAND Clamp Bellows Cplg, Bores 19x19mm, OD 2.250", L 3.200", Aluminum (MBC57-19-19-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Alum (BCK36-16-12-A)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- RULAND Set Screw Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel (OST26-10-SS)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- Ruland Couplings, Collars, & Adapters