Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 3/16x5/32 In
Mfr # PCR10-3-2.5-A
Zoro # G3218677
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/16 in x 5/32 in
- Rated Torque 12 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 0.625 in
Product Information
- Brand Ruland
- MFR # PCR10-3-2.5-A
- Zoro # G3218677
- UPC # 634529032381
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/16 in x 5/32 in |
Outside Dia. | 0.625 in |
Overall Length | 51/64 in |
Length through Bore | 0.4 in |
Overall Length (mm) | 20.30 |
Overall Length (In.) | 0.80 |
Clearance Dia. (mm) | 15.9 |
Screw Size | M2 |
Outside Dia. (In.) | 0.625 |
Screw Size (mm) | M2 |
Outside Dia. (mm) | 15.90 |
Length through Bore (mm) | 10.15 |
Length through Bore (In.) | 0.400 |
Bore Diameter 2 | 5/32 in |
Different Bore Sizes | Yes |
Screw Thread Size | M2 |
Coupling Outside Diameter | 5/8 in |
Length Through Bore 2 | 0.4 in |
Bore Diameter 1 | 3/16 in |
Length Through Bore 1 | 0.4 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 5/32 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 12 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 1.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Motor Assembly for Mini-Dynafile II (01393)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (2MDT7)
- BUSCH OIL FILTER HYDRAULIC FILTER ELEMENT (0531 000 001)
- FREUD Ball Bearing, 3/4" dia. (62-106)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-SS)
- RULAND Motion Control Coupling, 6 Beam, 1/2"x12mm, Aluminum, OD 1.500", L 2.250" (FSR24-1/2"-12MM-A)
- RULAND Motion Control Coupling, 4 Beam, 3mmx3/32", Aluminum, OD 0.375", L 0.563" (PCR6-3MM-3/32"-A)
- RULAND Coupling, 4 Beam, Bore 1/2x3/8 In (PSR18-8-6-A)
- Ruland Couplings, Collars, & Adapters