Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In
Mfr # PCR18-8-6-A
Zoro # G1993704
original price:
$72.45
10% off
new price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 3/8 in
- Rated Torque 34 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.125 in
Product Information
- Brand Ruland
- MFR # PCR18-8-6-A
- Zoro # G1993704
- UPC # 634529032718
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 3/8 in |
Outside Dia. | 1.125 in |
Overall Length | 1 1/2 in |
Screw Size (mm) | M4 |
Clearance Dia. (mm) | 28.6 |
Length through Bore | 0.75 in |
Length through Bore (In.) | 0.750 |
Screw Size | M4 |
Overall Length (In.) | 1.50 |
Overall Length (mm) | 38.10 |
Outside Dia. (In.) | 1.125 |
Length through Bore (mm) | 19.05 |
Outside Dia. (mm) | 28.60 |
Length Through Bore 1 | 0.7 in |
Bore Diameter 2 | 3/8 in |
Different Bore Sizes | Yes |
Bore Diameter 1 | 1/2 in |
Screw Thread Size | M4 |
Coupling Outside Diameter | 1 1/8 in |
Length Through Bore 2 | 0.7 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/8 in, Maximum Speed 6,000 RPM, Maximum Torque 34 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 4.55 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X24X20)
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- CLIMAX METAL PRODUCTS 3/4" X 1/2" ID Split Clamp Coupling, Ss, Iscc-075-050-S (ISCC-075-050-S)
- BESTORQ Aftermarket replacement for GX10065 SCOTTS S1642 Belt for Drive, 4LK960 (4LK960)
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-13-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-AT)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-12MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- Ruland Motion Control Couplings