Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In
Mfr # PCR18-8-8-A
Zoro # G0639615
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 1/2 in
- Rated Torque 34 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.125 in
Product Information
- Brand Ruland
- MFR # PCR18-8-8-A
- Zoro # G0639615
- UPC # 634529032725
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 1/2 in |
Outside Dia. | 1.125 in |
Overall Length | 1 1/2 in |
Length through Bore (mm) | 19.05 |
Length through Bore | 0.75 in |
Overall Length (In.) | 1.50 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Outside Dia. (In.) | 1.125 |
Overall Length (mm) | 38.10 |
Length through Bore (In.) | 0.750 |
Clearance Dia. (mm) | 28.6 |
Outside Dia. (mm) | 28.60 |
Bore Diameter 2 | 1/2 in |
Different Bore Sizes | No |
Length Through Bore 1 | 0.7 in |
Coupling Outside Diameter | 1 1/8 in |
Screw Thread Size | M4 |
Bore Diameter 1 | 1/2 in |
Length Through Bore 2 | 0.7 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/8 in, Maximum Speed 6,000 RPM, Maximum Torque 34 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 4.55 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223507SB)
- SKF Spherical Roller Bearing, Bore 100mm (22220 EK/C3)
- LEESON DC Permanent Magnet Motor, 29.0A, 24VDC (108052.00)
- BRENNAN INDUSTRIES 06MJ-02MP Straight, 5PK (2404-06-02)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 5 x 3 mm (PSMR16-5-3-A)
- RULAND Clamp Oldham Coupling Hub, 24mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-24-A)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Motion Control Coupling, 4 Beam, 9mmx1/4", 303 SS, OD 1.125", L 1.500" (PCR18-9MM-1/4"-SS)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- Ruland Couplings, Collars, & Adapters