Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 9mmx6mm
Mfr # MWC25-9-6-A
Zoro # G7838266
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 9mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 25 mm
Product Information
- Brand Ruland
- MFR # MWC25-9-6-A
- Zoro # G7838266
- UPC # 634529212622
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 6mm |
Outside Dia. | 25 mm |
Overall Length | 30 mm |
Outside Dia. (mm) | 25 |
Clearance Dia. (In.) | 1.181 in |
Clearance Dia. (mm) | 30 |
Length through Bore (In.) | 0.543 |
Length through Bore | 13.79 mm |
Outside Dia. (In.) | 0.984 |
Screw Size | M3 |
Overall Length (mm) | 30 |
Size | MWC25 |
Length through Bore (mm) | 13.79 |
Overall Length (In.) | 1.181 |
Screw Size (mm) | M3 |
Screw Thread Size | M3 |
Bore Diameter 1 | 9 mm |
Length Through Bore 1 | 14.2 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 14.2 mm |
Coupling Outside Diameter | 25 mm |
Bore Diameter 2 | 6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-53)
- A & I PRODUCTS Classical V-Belt (1/2" X 28") 12" x4" x0.5" (A-A26)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP50X7/8 (1VP50X7/8)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- Ruland Rigid Clamp Couplings