Ruland

Coupling, 4 Beam Clamp, 5mmx3/16in.


original price: $54.44
10% off
new price: $48.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shaft Locking Type - Couplings 1 Piece Clamp
  • System of Measurement Inch to Metric
  • Bore Dia. 3/16 in x 5mm
  • Material - Couplings Aluminum
  • Outside Dia. 0.787 in
See all product information

Product Information

Dimensions

Bore Dia. 3/16 in x 5mm
Outside Dia. 0.787 in
Overall Length 28 mm
Outside Dia. (mm) 20
Overall Length (In.) 1.102
Screw Size M3
Clearance Dia. (In.) 0.984 in
Size MWC20
Overall Length (mm) 28
Length through Bore 13.34 mm
Outside Dia. (In.) 0.787
Length through Bore (mm) 13.34
Screw Size (mm) M3
Length through Bore (In.) 0.525
Clearance Dia. (mm) 25
Bore Diameter 1 5 mm
Bore Diameter 2 3/16 in
Screw Thread Size M3
Different Bore Sizes Yes
Coupling Outside Diameter 20 mm
Length Through Bore 1 13.6 mm
Length Through Bore 2 13.6 mm

Details

Shaft Locking Type - Couplings 1 Piece Clamp
Item Motion Control Coupling
System of Measurement Inch to Metric
Material - Couplings Aluminum
Finish Bright
Min. Bore (mm) 7.0
Max. Parallel Misalignment (In.) 0.005 in
Min. Bore (In.) 0.188 in
Torsional Stiffness (Deg./In.-Lbs.) 0.227
Max. RPM 6,000 RPM
Max. Axial Misalignment (In.) +/-0.008
Item - Motion Control Couplings Motion Control Coupling
Max. Angular Misalignment 3 Degrees
Rated Torque 12 in-lb
Torque (In.-Lbs.) 12
Screw Type Cap Screw
Max. Temp. 225 Degrees F
Max. Temp. Range (F) 225 Degrees
Style 4-Beam Clamp
Max. Bore (mm) 5 mm
Material Aluminum
Application Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance +0.001/-0.000 in
Screw Material Alloy Steel
Coupling Material Grade 7075
Maximum Speed 6,000 RPM
Angular Misalignment 3 Degrees
Shaft Tolerance +0.0000/-0.0005 in
Number of Beams 4
Coupling Material Finish Bright
Features Balanced Design for Reduced Vibration
Minimum Operating Temperature -40 Degrees C
For Misalignment Type Angular, Axial, Parallel
Axial Motion 0.13 mm
Zero Backlash Yes
Moment of Inertia 0.000001053 kgf/m sq
Full Bearing Support Required Yes
Parallel Misalignment 0.2 mm
Dynamic Torque Reversing 0.33 N-m
For Environment Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type Round
Coupling Material Aluminum
Included Screws (2) Hex Socket Cap Screw
Fastener Tightening Torque 2.1 N-m
Dynamic Torque Non-Reversing 0.65 N-m
Torsional Stiffness 0.5 N-m/Deg
Shaft Locking Type Clamp On
Maximum Operating Temperature 107 Degrees C
Number of Locking Screws 2
Series MWC
Maximum Torque 1.3 N-m
Screw Material Finish Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.13 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.