Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 5/32in.x 5/32in.
Mfr # PCR12-2.5-2.5-A
Zoro # G8198294
product price: $40.69
/ea
$40.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 0.75 in
- Overall Length 29/32 in
Product Information
- Brand Ruland
- MFR # PCR12-2.5-2.5-A
- Zoro # G8198294
- UPC # 634529032411
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/32 in x 5/32 in |
Outside Dia. | 0.75 in |
Overall Length | 29/32 in |
Outside Dia. (In.) | 0.750 in |
Length through Bore (In.) | 0.386 |
Screw Size (mm) | M2.5 |
Overall Length (mm) | 22.9 |
Screw Size | M2.5 |
Size | PCR12 |
Overall Length (In.) | 0.9 |
Length through Bore | 0.386 in |
Clearance Dia. (mm) | 20.3 |
Length through Bore (mm) | 9.8 |
Outside Dia. (mm) | 19.1 |
Clearance Dia. (In.) | 0.875 in |
Coupling Outside Diameter | 3/4 in |
Length Through Bore 1 | 0.4 in |
Bore Diameter 1 | 5/32 in |
Minimum Bore Diameter | 5/32 in |
Bore Diameter 2 | 5/32 in |
Different Bore Sizes | No |
Screw Thread Size | M2.5 |
Length Through Bore 2 | 0.4 in |
Maximum Bore Diameter | 5/32 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/32 in, Bore Diameter 2 5/32 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 17 in-lb, Axial Motion 0.005 in, Overall Length 29/32 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 3.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- GATES Synchro-Power Polyurethane Belts, AT10-780-25 (AT10-780-25)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 215TC Frame, 230V AC, 460V AC Voltage, 3,500 Nameplate RPM (CEM3713T)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- DAYTON Coupling, Rigid Steel (6L013)
- Ruland Couplings, Collars, & Adapters