Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3mmx3mm
Mfr # PCMR10-3-3-A
Zoro # G8123026
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 3mm x 3mm
- Material - Couplings Aluminum
- Outside Dia. 9.5 mm
Product Information
- Brand Ruland
- MFR # PCMR10-3-3-A
- Zoro # G8123026
- UPC # 634529031414
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3mm x 3mm |
Outside Dia. | 9.5 mm |
Overall Length | 14.3 mm |
Outside Dia. (In.) | 0.375 |
Outside Dia. (mm) | 9.5 mm |
Clearance Dia. (In.) | 0.375 in |
Length through Bore (mm) | 5.97 |
Length through Bore | 5.97 mm |
Clearance Dia. (mm) | 9.5 |
Size | PCMR10 |
Overall Length (mm) | 14.3 |
Length through Bore (In.) | 0.235 |
Overall Length (In.) | 0.563 |
Screw Size | M1.6 |
Screw Size (mm) | M1.6 |
Different Bore Sizes | No |
Bore Diameter 1 | 3 mm |
Length Through Bore 2 | 6.7 mm |
Bore Diameter 2 | 3 mm |
Screw Thread Size | M1.6 |
Length Through Bore 1 | 6.7 mm |
Coupling Outside Diameter | 9.5 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 9.5 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.62 N-m, Axial Motion 0.13 mm, Overall Length 14.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 6.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- NTN Angular Contact Bearing, 25mm, OD 47mm, PK2 (CH7005CVDUJ74)
- SKF Insert Ball Bearings (YAT207-104)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 2RS (6005 2RS/C3 PRX)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- RULAND Coupling, Bellows Clamp, Bore 12x10 mm (MBC33-12-10-A)
- Ruland Couplings, Collars, & Adapters