Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 1/4in.x 3/16in.
Mfr # PCR14-4-3-SS
Zoro # G8048914
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 0.875 in
- Overall Length 1 1/16 in
Product Information
- Brand Ruland
- MFR # PCR14-4-3-SS
- Zoro # G8048914
- UPC # 634529049747
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in x 3/16 in |
Outside Dia. | 0.875 in |
Overall Length | 1 1/16 in |
Length through Bore (mm) | 11.43 |
Size | PCR14 |
Length through Bore | 0.45 in |
Clearance Dia. (In.) | 0.625 in |
Overall Length (mm) | 27 |
Overall Length (In.) | 1.063 |
Outside Dia. (mm) | 22.2 |
Length through Bore (In.) | 0.45 |
Outside Dia. (In.) | 0.875 in |
Clearance Dia. (mm) | 15.9 |
Screw Size (mm) | M3 |
Screw Size | M3 |
Bore Diameter 1 | 1/4 in |
Screw Thread Size | M3 |
Different Bore Sizes | Yes |
Length Through Bore 1 | 0.5 in |
Bore Diameter 2 | 3/16 in |
Coupling Outside Diameter | 7/8 in |
Length Through Bore 2 | 0.5 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 7/8 in, Maximum Speed 6,000 RPM, Maximum Torque 24 in-lb, Axial Motion 0.005 in, Overall Length 1 1/16 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 9.35 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Inner Race, Inch, 0.875-in. Bore Dia., 1.125-in. Outside Dia., 1.25-in. Width (MI14)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SB50-0A125)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B7V3BB549A)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- RULAND Coupling, Bellows Clamp, Bore 8x6 mm (MBC25-8-6-A)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, Set Screw Type, Bore 1 3/8 In (SCC-22-22-F)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 1/4in. (PCR16-5-4-SS)
- Ruland Couplings, Collars, & Adapters