Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 12mmx3/8in.
Mfr # MWC30-12MM-3/8"-A
Zoro # G8024213
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Bore Dia. 3/8 in x 12mm
- Material - Couplings Aluminum
- Outside Dia. 1.181 in
Product Information
- Brand Ruland
- MFR # MWC30-12MM-3/8"-A
- Zoro # G8024213
- UPC # 634529168486
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 12mm |
Outside Dia. | 1.181 in |
Overall Length | 38 mm |
Overall Length (mm) | 38 |
Overall Length (In.) | 1.496 |
Length through Bore | 17.65 mm |
Length through Bore (In.) | 0.695 |
Size | MWC30 |
Outside Dia. (mm) | 30 |
Screw Size | M4 |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1.181 |
Clearance Dia. (mm) | 30 |
Clearance Dia. (In.) | 1.181 in |
Length through Bore (mm) | 17.65 |
Bore Diameter 1 | 12 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 30 mm |
Bore Diameter 2 | 3/8 in |
Screw Thread Size | M4 |
Length Through Bore 2 | 18.2 mm |
Length Through Bore 1 | 18.2 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3020 X 2-11/16-KW Taper Lock Bushing (3020X2-11/16 KWY 5/8X5/16)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3211F-N02-11S)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1250", Steel, W 0.500" (SPK-18-F)
- DYNABRADE Open-End Wrench, 11/16 In. (96032)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-100-100-KW)
- Ruland Couplings, Collars, & Adapters