Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 12mmx10mm
Mfr # PCMR32-12-10-A
Zoro # G8258336
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Product Information
- Brand Ruland
- MFR # PCMR32-12-10-A
- Zoro # G8258336
- UPC # 634529032183
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 10mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Screw Size (mm) | M4 |
Size | PCMR32 |
Length through Bore (mm) | 17.02 |
Clearance Dia. (In.) | 1.125 in |
Overall Length (mm) | 38.1 |
Length through Bore | 17.02 mm |
Length through Bore (In.) | 0.67 |
Screw Size | M4 |
Clearance Dia. (mm) | 28.6 |
Overall Length (In.) | 1.5 |
Outside Dia. (mm) | 31.8 mm |
Outside Dia. (In.) | 1.25 |
Length Through Bore 2 | 17.6 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 31.8 mm |
Screw Thread Size | M4 |
Bore Diameter 1 | 12 mm |
Length Through Bore 1 | 17.6 mm |
Bore Diameter 2 | 10 mm |
Details
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406307TC)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SF6790, Suction, 125 micron (ZX-SF6790)
- FESTO Standards-Based Cylinder DSBC-32-200-PPVA-N3 (DSBC-32-200-PPVA-N3)
- FAG BEARINGS FAG-6005 2RS C3, Deep Groove BBear, Single Row 90Mm, 6005 2RS C3 (6005 2RS C3)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Coupling, Set Screw Type, Bore 5/16 In (SCX-5-5-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-SS)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- Ruland Couplings, Collars, & Adapters