Shop All Motion Control Couplings
Ruland
Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum
Mfr # MCPRSK75-16-A
Zoro # G3394985
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16 mm
- Max. RPM 7500 RPM
- Outside Dia. 2.953 in (75.0 mm)
- Overall Length 2.244 in (57.0 mm)
- Weight 0.4558 lbs
Product Information
- Brand Ruland
- MFR # MCPRSK75-16-A
- Zoro # G3394985
- UPC # 634529227305
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 2.953 in (75.0 mm) |
Overall Length | 2.244 in (57.0 mm) |
Set Screw Size | M8 |
Hub Width | 18.0 mm |
Fastening Dimensions | Metric |
Details
Max. RPM | 7500 RPM |
Weight | 0.4558 lbs |
Material | Aluminum |
Finish | Clear Anodized |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Style | Clamp with Keyway |
Keyway (mm) | 5 mm |
Screw Type | Clamp with Keyway |
Screw Seating Torque | 24.0 Nm |
Screw Material | Alloy Steel |
B1 Shaft Penetration | 28.4 mm |
Measurement Type | Metric |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Number of Screws | 1 ea |
Screw Finish | Black Oxide |
Bore Tolerance | +0.06 mm / +0.02 mm |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 16mm bore, 5mm keyway, 75.0mm OD, and 18.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This single insert type has higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 7500 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT LB68513T Seal Assembly (LB6851-3T)
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- VELVAC 5/8" x 72" Stainless Steel Air Compressor Hose Silver (142572)
- PARKER Pressure Control Valve, 1/2 NPT, 90 PSI (637B-3-1/2-2)
- RULAND Coupling, Bellows Clamp, Bore 20x12 mm (MBC51-20-12-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 10mm, OD 25.4mm, Stainless Steel (MOSC25-10-SS)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x10mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-10-A)
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- Ruland Couplings, Collars, & Adapters