Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub w/Key, Dbl, Bore 10mm, OD25.0mm, Alum, MCPRDK25-10-A
Mfr # MCPRDK25-10-A
Zoro # G3405704
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Max. RPM 22000 RPM
- Outside Dia. 0.984 in (25.0 mm)
- Overall Length 1.220 in (31.0 mm)
- Finish Clear Anodized
Product Information
- Brand Ruland
- MFR # MCPRDK25-10-A
- Zoro # G3405704
- UPC # 634529305751
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 0.984 in (25.0 mm) |
Overall Length | 1.220 in (31.0 mm) |
Hub Width | 9.5 mm |
Fastening Dimensions | Metric |
Set Screw Size | M3 |
Details
Max. RPM | 22000 RPM |
Finish | Clear Anodized |
Material | Aluminum |
Weight | 0.0242 lbs |
Max. Temp. Range (F) | -22°F to 175°F (-30°C to 79°C) |
Screw Type | Clamp with Keyway |
Keyway (mm) | 3 mm |
Style | Clamp with Keyway |
B1 Shaft Penetration | 9.5 mm |
Screw Seating Torque | 1.3 Nm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Finish | Black Oxide |
Number of Screws | 1 ea |
Bore Tolerance | +0.05 mm / +0.01 mm |
Screw Material | Alloy Steel |
Measurement Type | Metric |
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 10mm bore, 3mm keyway, 25.0mm OD, and 9.5mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 17mm Bore (21XU52)
- DIXON Quick Connect Plug, Male, 2.22", Aluminum (2SHDM2)
- LEESON DC Permanent Magnet Motor, 80.0A, 12VDC (108322.00)
- THERMAL TRANSFER Thermal Transfer Oil Coolers Dh 4 Mounting, 12.7 L X 18 W X 1.5 Depth (258019)
- RULAND Coupling, Bellows Clamp, Bore 1x1/2 In (BC32-16-8-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC12-4-4-A)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- RULAND Bellows Coupling (BC50-1 1/2"-30MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- Ruland Motion Control Couplings