Shop All Motion Control Couplings
Ruland
CntrlFlx Cplng Hub, Double, Bore 20mm, OD56.0mm, Aluminum, MCPTD56-20-A
Mfr # MCPTD56-20-A
Zoro # G3392666
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Max. RPM 10000 RPM
- Outside Dia. 2.205 in (56.0 mm)
- Overall Length 2.008 in (51.0 mm)
- Material Aluminum
Product Information
- Brand Ruland
- MFR # MCPTD56-20-A
- Zoro # G3392666
- UPC # 634529227770
- Country of Origin Germany
- Category Motion Control Couplings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 2.205 in (56.0 mm) |
Overall Length | 2.008 in (51.0 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M5 |
Hub Width | 12.0 mm |
Details
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 20mm bore, 56.0mm OD, and 12.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Single Shielded (BL310Z)
- EZO Ball Bearing, 0.6250in Dia, 165lb, Shielded (SR1458ZZA3K25SRL)
- GATES Truflex V-Belts, 4L540 (4L540)
- COILHOSE PNEUMATICS ASME-Approved Relief Valves 125 PSI (SV125)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND Bellows Coupling (BCK44-1 1/2"-25MM-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR16-5-5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Alum (BCK36-16-12-A)
- RULAND Coupling, Oldham Set Screw, Bore 12 mm (MOST25-12-A)
- Ruland Couplings, Collars, & Adapters