Shop All Jaw Type Couplings
Ruland
Clamp Jaw Coupling Hub, 22mm, Aluminum
Mfr # MJC51-22-A
Zoro # G7098082
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 22 mm
- Outside Dia. 2.000 in (50.8 mm)
- Material Aluminum
- Temp. Range -10°F to 180°F (-23°C to 82°C)
- Rated Torque 9.5 Nm
Product Information
- Brand Ruland
- MFR # MJC51-22-A
- Zoro # G7098082
- UPC # 634529109717
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 22 mm |
Outside Dia. | 2.000 in (50.8 mm) |
Length (In.) | 2.400 in (61.0 mm) |
Details
Item | Clamp Jaw Coupling Hub,22mm,Aluminum |
Material | Aluminum |
Temp. Range | -10°F to 180°F (-23°C to 82°C) |
Rated Torque | 9.5 Nm |
Max. RPM | 8000 RPM |
Description
Clamp Jaw Coupling Hub,22mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- SKF Max Type Ball Brgs, 212NRJ (212NRJ)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (2CUC1)
- RULAND Urethane Spider, Tq 75 In-Lbs, JC16/MJC25 (JD16/25-98R)
- RULAND Jaw Coupling Hub, 25mm, Aluminum (MJCC51-25-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- RULAND Urethane Spider, Tq 165 In-Lbs, JC26/MJC41 (JD26/41-98R)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC57-16-A)
- TB WOODS Jaw Coupling Hub, L225, Cast Iron, 60mm (L22560MM)
- Ruland Couplings, Collars, & Adapters