Shop All Motion Control Couplings
Ruland
Clamp Bellows Cplg, Bores 24mmx0.750", OD 2.250", L 3.200", Aluminum
Mfr # BC36-24MM-3/4"-A
Zoro # G3425295
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 24 mm x 0.750 in
- Max. RPM 10000 RPM
- Outside Dia. 2.250 in
- Overall Length 3.200 in
- Torsional Stiffness (Deg./In.-Lbs.) 00 Nm)
Product Information
- Brand Ruland
- MFR # BC36-24MM-3/4"-A
- Zoro # G3425295
- UPC # 634529307458
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 24 mm x 0.750 in |
Outside Dia. | 2.250 in |
Overall Length | 3.200 in |
Screw Size | M6 |
Length | 3.200 in |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 24mm x 0.750" bores, 2.250" (57.2mm) OD, and 3.200" (81.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 8mm Bore Dia (608LLBC3/5C)
- RULAND Coupling, 4 Beam Set Screw, 5mmx4mm (MWS15-5-4-A)
- FAFNIR Ball Bearings, #S10PP2 (S10PP2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 17 # of Teeth (100BS17H X 1 15/16)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Aluminum (BC36-1"-15MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCC33-14-A)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Coupling, Oldham Clamp, Bore 8 mm (MOCT25-8-A)
- Ruland Couplings, Collars, & Adapters