Shop All Motion Control Couplings
Ruland
Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum
Mfr # BC16-1/2"-12MM-A
Zoro # G3416694
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.500 in x 12 mm
- Max. RPM 10000 RPM
- Outside Dia. 1.000 in (25.4 mm)
- Overall Length 1.313 in (33.3 mm)
- Max. Temp. Range (F) -40°F to 200°F (-40°C to 93°C)
Product Information
- Brand Ruland
- MFR # BC16-1/2"-12MM-A
- Zoro # G3416694
- UPC # 634529232705
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.500 in x 12 mm |
Outside Dia. | 1.000 in (25.4 mm) |
Overall Length | 1.313 in (33.3 mm) |
Screw Size | M3 |
Length | 1.313 in (33.3 mm) |
Fastening Dimensions | Metric |
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 0.500" x 12mm bores, 1.000" (25.4mm) OD, and 1.313" (33.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter, Coalescing, Manual Drain, For Oil (M18-04-CK00B)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (1290404SS)
- BESTORQ Banded Cogged Belt, 46.5 in Outside Length, 2.625 in Top Width, 7 Ribs (7/3VX465)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- RULAND Clamp Oldham Coupling Hub, 24mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-24-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- RULAND Motion Control Coupling, 6 Beam, 1/2"x12mm, 303 SS, OD 1.500", L 2.250" (FCR24-1/2"-12MM-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- Ruland Motion Control Couplings