Shop All Shaft Collars
Ruland
Balanced Shaft Collar, 2pc, Bore 0.8750", Steel, OD 1 5/8"
Mfr # SPB-14-F
Zoro # G3399596
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.8750 in
- Material Black Oxide Steel
- Outside Dia. 1 5/8 in
- Dimension Type Inch
- Width 0.500 in
Product Information
- Brand Ruland
- MFR # SPB-14-F
- Zoro # G3399596
- UPC # 634529222881
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.8750 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 1.916 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Weight | 0.1887 lbs |
System of Measurement | Inch |
Type | Two-Piece |
Style | Round |
Screw Seating Torque | 170 lb-in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Number of Screws | 2 ea |
Screw Finish | Black Oxide |
Screw Location (R) | 0.610 in |
Bore Tolerance | +0.002 in / +0.0005 in |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 0.8750" bore, 1 5/8" OD, and 0.500" width. It has a balanced design for better performance in high RPM applications. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22315 CCK W33, Spherical Roller Bearings (22315 CCK W33)
- AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- TSUBAKI Roller Chain, Lambda, 50LAM ANSI, 10 ft. (50LAMRB)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Steel (MCL-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SPK-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (WCL-14-F)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2-1/2inOutsidedia (H2C-150-S)
- Ruland Couplings, Collars, & Adapters