Shop All Shaft Collars
Ruland
Acme Threaded Collar, 3/8"x12,303 SS, OD 7/8"
Mfr # ATCL-6-12-SS
Zoro # G7101628
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in - 12 TPI
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
Product Information
- Brand Ruland
- MFR # ATCL-6-12-SS
- Zoro # G7101628
- UPC # 634529219225
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in - 12 TPI |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 0.343 in |
Screw Size | #6-32 |
Clearance Dia. | 1.027 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Number of Pieces | 1 |
Collar Style | Clamp |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Acme Threaded Collar,3/8"x12,303 SS |
Screw Finish | Bright |
Style | One-Piece |
Screw Location (R) | 0.313 in |
Number of Screws | 1 ea |
Screw Seating Torque | 15 lb-in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Weight | 0.0459 lbs |
Type | Acme Threaded |
Description
Acme Threaded Collar,3/8 In.x12,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Ditch Witch 170-469 Flat Idler Pulley - 5'' Flat Dia. - 3/8'' Bore - Steel (31500106B)
- LUBESITE Chain Oiler, Flat Brush, 4 oz. (FB-4)
- CAMPBELL HAUSFELD Auto Coupler, 3/8" Female NPT (PA101300AV)
- DAYTON 5L950 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GWF7)
- RULAND Shaft Collar, Clamp, 2Pc, 11/16 In, Steel (SP-11-F)
- RULAND Shaft Collar, Clamp, 1Pc, 6mm, 303 SS (MCL-6-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (MSP-16E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5 In, Steel (SPH-80-F)
- CLIMAX METAL PRODUCTS 9/16" ID Set Screw Collar, Stl, Bo, C-056-Bo (C-056-BO)
- Ruland Couplings, Collars, & Adapters