Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101007
Zoro # G402568471
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 13/64 in to 1 7/32 in
- Decimal Equivalent 0.2, 1.2
- Drill Bit Sizes Included 13/64 in, 1 in
- Overall Length 87 mm
- Cutting Direction Right Hand
Product Information
- Brand Ruko Tools
- MFR # 101007
- Zoro # G402568471
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 13/64 in to 1 7/32 in |
Drill Bit Sizes Included | 13/64 in, 1 in |
Overall Length | 87 mm |
Maximum Drilling Depth | 3/16 in |
Shank Diameter | 10 mm |
Maximum Hole Size | 1 7/32 in |
Shank Hex Size | 10 mm |
Number Hole Sizes | 2 |
Minimum Hole Size | 13/64 in |
Details
Decimal Equivalent | 0.2, 1.2 |
Item | Tube and Sheet Drill |
Cutting Direction | Right Hand |
Primary Material Application | Steel |
Drill Bit Point Type | Split Point |
Spiral Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight with Three Flats |
Sub Brand | Ruko |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 13/64 in to 1 7/32 in Size Range, Straight with Three Flats, 10 mm Shank Hex Size, 10 mm Shank Diameter, 87 mm Overall Length, Maximum Drilling Depth 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Die, Bolt, 1/2-13 UNC (48235)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- MILWAUKEE TOOL Cordless Combo Kit, 18.V, W/Add Bat (7DF54)
- MILWAUKEE TOOL 3/8-16 x 1" Socket HD Screw (06-75-4675)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020TRO)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022F)
- RUKO TOOLS Step Drill, High Speed Steel (101005T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022)
- Ruko Tools Step Drill Bits