Shop All Core Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101005
Zoro # G502590938
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 97 mm
- Decimal Equivalent 1.8, 2
- Cutting Direction Right Hand
- Drill Bit Sizes Included 1 13/16 in, 2 in
- Shank Hex Size 12 mm
Product Information
- Brand Ruko Tools
- MFR # 101005
- Zoro # G502590938
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 97 mm |
Drill Bit Sizes Included | 1 13/16 in, 2 in |
Shank Hex Size | 12 mm |
Minimum Hole Size | 1 13/16 in |
Number Hole Sizes | 2 |
Shank Diameter | 12 mm |
Maximum Hole Size | 2 in |
Maximum Drilling Depth | 1 13/16 in |
Size Range | 1 13/16 in to 2 in |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 1.8, 2 |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight with Three Flats |
Sub Brand | Ruko |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Drill Bit Point Type | Split Point |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 1 13/16 in to 2 in Size Range, Straight with Three Flats, 12 mm Shank Hex Size, 12 mm Shank Diameter, 97 mm Overall Length, Maximum Drilling Depth 1 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 1" (HMS.1-7/8)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (401172)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- RUKO TOOLS Annular Cutter, Fractional Inch (108667F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- RUKO TOOLS Core Drill, High Speed Steel (101363)
- RUKO TOOLS Annular Cutter, Fractional Inch (108665F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108670F)
- MILWAUKEE TOOL 5/8"-11 6-Slot Core Bit Adapter (48-17-6002)
- Ruko Tools Drill Bits